https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-3BND-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgxNnxpbWFnZS9qcGVnfGFETmpMMmd5T0M4eE1ETXhOekUxTnpRNU9Ea3hNQzlKVGtSSFFWUkNURlJZV0ZoZlVFeFpWbDh6UWs1RVh6TXdNSGd6TURBdWFuQm58YzJjMTg4NzBlOTYxNjVmOTQ0YzM3MmI2ODZmYWU3MTBmY2FhYzhkYTc1ZDg3YmNhMTVkMWUyZjgxZDI2YWJlZA
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-3BND-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgxNnxpbWFnZS9qcGVnfGFETmpMMmd5T0M4eE1ETXhOekUxTnpRNU9Ea3hNQzlKVGtSSFFWUkNURlJZV0ZoZlVFeFpWbDh6UWs1RVh6TXdNSGd6TURBdWFuQm58YzJjMTg4NzBlOTYxNjVmOTQ0YzM3MmI2ODZmYWU3MTBmY2FhYzhkYTc1ZDg3YmNhMTVkMWUyZjgxZDI2YWJlZA
GATES
GATES
K030293SF
GATES GATES
Description
K030293SF ; POR AUTOMOTIVE MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 29.37" Belt Pitch Length; 27/64" Belt Width; 3 Bands; Nylon Tensile Material; Rubber Outer Material
Part #
8556-0025
BDI #
20911738
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K030293SF/p/20911738
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075683933
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
3 Bands
Tensile Material
Nylon
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Stretch Fit
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.07
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 29.37" Belt Pitch Length; 27/64" Belt Width; 3 Bands; Nylon Tensile Material; Rubber Outer Material
Belt Width
0.422 Inch | 10.719 Millimeter
Belt Pitch Length
29.37 Inch | 745.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

