

GATES
GATES
K040300RPM
GATES GATES
Description
K040300RPM ; POR K04 9/16” X 30 3/4” BLK MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 30.19" Belt Pitch Length; 9/16" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
8552-94300
BDI #
20910198
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K040300RPM/p/20910198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075671787
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
4 Bands
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Inch
Other Features
High Performance
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.1
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 30.19" Belt Pitch Length; 9/16" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Width
0.563 Inch | 14.3 Millimeter
Belt Pitch Length
30.19 Inch | 766.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh