

GATES
GATES
K050268SF
GATES GATES
Description
K050268SF ; POR AUTOMOTIVE MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 26.89" Belt Pitch Length; 45/64" Belt Width; 5 Bands; Nylon Tensile Material; Rubber Outer Material
Part #
8556-0015
BDI #
20911720
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K050268SF/p/20911720
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075638421
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
5 Bands
Tensile Material
Nylon
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Stretch Fit
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.11
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 26.89" Belt Pitch Length; 45/64" Belt Width; 5 Bands; Nylon Tensile Material; Rubber Outer Material
Belt Width
0.703 Inch | 17.856 Millimeter
Belt Pitch Length
26.89 Inch | 683.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh