Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K050272SF https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-5BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Njh8aW1hZ2UvanBlZ3xhR0kxTDJnNE1DOHhNRE14TnpFMU16UTJPRFEwTmk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4MVFrNUVYek13TUhnek1EQXVhbkJufDY1MmZjMTY3ODhmZGUzOTJlYTQ3YzVmMjVjYWRmMDVkYTFmNzQzZGJjNmM2ZjExMmE1NmM5NTU1MGVkZTAwOTc
20911708 Drive Belts Poly-V 

GATES GATES

K050272SF

Description

K050272SF ; POR AUTOMOTIVE MICRO-V BELT

Belt, Poly-V; K; 9/64 Inch Pitch; 27.21" Belt Pitch Length; 45/64" Belt Width; 5 Bands; Nylon Tensile Material; Rubber Outer Material

Part #

8556-0008

BDI #
20911708

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075402008
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
5 Bands
Tensile Material
Nylon
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Stretch Fit
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.17
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 27.21" Belt Pitch Length; 45/64" Belt Width; 5 Bands; Nylon Tensile Material; Rubber Outer Material
Belt Pitch Length
27.21 Inch | 691.134 Millimeter
Belt Width
0.703 Inch | 17.856 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh