https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-5BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Njh8aW1hZ2UvanBlZ3xhR0kxTDJnNE1DOHhNRE14TnpFMU16UTJPRFEwTmk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4MVFrNUVYek13TUhnek1EQXVhbkJufDY1MmZjMTY3ODhmZGUzOTJlYTQ3YzVmMjVjYWRmMDVkYTFmNzQzZGJjNmM2ZjExMmE1NmM5NTU1MGVkZTAwOTc
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-5BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Njh8aW1hZ2UvanBlZ3xhR0kxTDJnNE1DOHhNRE14TnpFMU16UTJPRFEwTmk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4MVFrNUVYek13TUhnek1EQXVhbkJufDY1MmZjMTY3ODhmZGUzOTJlYTQ3YzVmMjVjYWRmMDVkYTFmNzQzZGJjNmM2ZjExMmE1NmM5NTU1MGVkZTAwOTc
GATES
GATES
K050336RPM
GATES GATES
Description
K050336RPM ; POR K05 21/32” X 34 1/4” BLK MICRO-VB
Belt, Poly-V; K; 9/64 Inch Pitch; 33-3/4" Belt Pitch Length; 45/64" Belt Width; 5 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
8552-95336
BDI #
20910274
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K050336RPM/p/20910274
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075672159
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
5 Bands
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Inch
Other Features
High Performance
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.14
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 33-3/4" Belt Pitch Length; 45/64" Belt Width; 5 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Width
0.703 Inch | 17.856 Millimeter
Belt Pitch Length
33.75 Inch | 857.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

