https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-7BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MTN8aW1hZ2UvanBlZ3xhR00xTDJobU1DOHhNRE14TnpFMU5EWXhOVE15Tmk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4M1FrNUVYek13TUhnek1EQXVhbkJufDk3YThkNmRkNDgyN2U4MmI1Zjk2NTFiNzZhYjljMDQ0YzQ5ODkyOTUxMzA5MjdiZWM5YzYwNDJkNWQzOThlZTM
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-7BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MTN8aW1hZ2UvanBlZ3xhR00xTDJobU1DOHhNRE14TnpFMU5EWXhOVE15Tmk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4M1FrNUVYek13TUhnek1EQXVhbkJufDk3YThkNmRkNDgyN2U4MmI1Zjk2NTFiNzZhYjljMDQ0YzQ5ODkyOTUxMzA5MjdiZWM5YzYwNDJkNWQzOThlZTM
GATES
GATES
K071150RPM
GATES GATES
Description
K071150RPM ; POR K07 15/16” X 115 5/8” BLK MICRO-VB
Belt, Poly-V; K; 9/64 Inch Pitch; 115.04" Belt Pitch Length; 63/64" Belt Width; 7 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
8552-97115
BDI #
20910492
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K071150RPM/p/20910492
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075707721
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
7 Bands
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Inch
Other Features
High Performance
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.66
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 115.04" Belt Pitch Length; 63/64" Belt Width; 7 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
115.04 Inch | 2922.016 Millimeter
Belt Width
0.984 Inch | 24.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

