https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Njd8aW1hZ2UvanBlZ3xhRGsyTDJoaU9TOHhNRE14TnpFMU5UQTBNVE14TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGQ3ZGNkMzI4NmViNTQxNDE4YjhjZjMwOGQ5NjdjNzlkMjM3Mjc0OGZkMDNhZjY2YTY5Njg0NTAzNzEyZmJhYTk
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Njd8aW1hZ2UvanBlZ3xhRGsyTDJoaU9TOHhNRE14TnpFMU5UQTBNVE14TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGQ3ZGNkMzI4NmViNTQxNDE4YjhjZjMwOGQ5NjdjNzlkMjM3Mjc0OGZkMDNhZjY2YTY5Njg0NTAzNzEyZmJhYTk
GATES
GATES
K080825HD
GATES GATES
Description
K080825HD ; POR AUTOMOTIVE MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 82.59" Belt Pitch Length; 1-1/8" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8555-0112
BDI #
20911018
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K080825HD/p/20911018
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0072053985818
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.63
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 82.59" Belt Pitch Length; 1-1/8" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
82.59 Inch | 2097.786 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

