https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTZ8aW1hZ2UvanBlZ3xhREZpTDJnek5TOHhNRE14TnpFMU56Z3lOalU1TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGI5NmMyNTkyODllZTBhOWI5YTQwMmFlY2JkYjIyMTc1NzUxOGExYTcyODZhMzYyODU4OTE0ZjEzM2VkOTQxZjI
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTZ8aW1hZ2UvanBlZ3xhREZpTDJnek5TOHhNRE14TnpFMU56Z3lOalU1TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGI5NmMyNTkyODllZTBhOWI5YTQwMmFlY2JkYjIyMTc1NzUxOGExYTcyODZhMzYyODU4OTE0ZjEzM2VkOTQxZjI
GATES
GATES
K090609HD
GATES GATES
Description
K090609HD ; POR AUTOMOTIVE MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 60.9" Belt Pitch Length; 1-17/64" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
K090609HD
BDI #
20910658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K090609HD/p/20910658
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0072053985610
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 60.9" Belt Pitch Length; 1-17/64" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
60.9 Inch | 1546.86 Millimeter
Belt Width
1.266 Inch | 32.156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

