https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTZ8aW1hZ2UvanBlZ3xhREZpTDJnek5TOHhNRE14TnpFMU56Z3lOalU1TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGI5NmMyNTkyODllZTBhOWI5YTQwMmFlY2JkYjIyMTc1NzUxOGExYTcyODZhMzYyODU4OTE0ZjEzM2VkOTQxZjI
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTZ8aW1hZ2UvanBlZ3xhREZpTDJnek5TOHhNRE14TnpFMU56Z3lOalU1TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGI5NmMyNTkyODllZTBhOWI5YTQwMmFlY2JkYjIyMTc1NzUxOGExYTcyODZhMzYyODU4OTE0ZjEzM2VkOTQxZjI
GATES
GATES
K090613HD
GATES GATES
Description
K090613HD ; POR AUTOMOTIVE MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 61.3" Belt Pitch Length; 1-17/64" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8555-01012
BDI #
20910824
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K090613HD/p/20910824
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075567547
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 61.3" Belt Pitch Length; 1-17/64" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
61.3 Inch | 1557.02 Millimeter
Belt Width
1.266 Inch | 32.156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

