https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MjN8aW1hZ2UvanBlZ3xhRGcxTDJneFpDOHhNRE14TnpFMU1qWTBPVEkwTmk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8OTQzZWM3MzA1OGI2OGMyMTVhODUxMzZmYTU0ZjRmNGJjOTc1NzkyNjIyNWM0YmJhNmE0M2JiOGQ2YzUzOTk0NQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MjN8aW1hZ2UvanBlZ3xhRGcxTDJneFpDOHhNRE14TnpFMU1qWTBPVEkwTmk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8OTQzZWM3MzA1OGI2OGMyMTVhODUxMzZmYTU0ZjRmNGJjOTc1NzkyNjIyNWM0YmJhNmE0M2JiOGQ2YzUzOTk0NQ
GATES
GATES
K100649HD
GATES GATES
Description
K100649HD ; POR AUTOMOTIVE MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 64.97" Belt Pitch Length; 1-13/32" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8555-0114
BDI #
20911022
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K100649HD/p/20911022
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075281191
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.54
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 64.97" Belt Pitch Length; 1-13/32" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.406 Inch | 35.712 Millimeter
Belt Pitch Length
64.97 Inch | 1650.238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

