

GATES
GATES
K140433HD
GATES GATES
Description
K140433HD ; POR AUTOMOTIVE MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 43.36" Belt Pitch Length; 1-31/32" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8555-0181
BDI #
20911114
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/K140433HD/p/20911114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075341673
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.55
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 43.36" Belt Pitch Length; 1-31/32" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
43.36 Inch | 1101.344 Millimeter
Belt Width
1.969 Inch | 50.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh