https://www.bdiexpress.com/medias/INDSKFXXXXXX-24760422-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1MHxpbWFnZS9qcGVnfGFHVXpMMmhtWWk4eE1ETXhNRFExTkRNeE1qazVNQzlKVGtSVFMwWllXRmhZV0ZoZk1qUTNOakEwTWpKZk16QXdlRE13TUM1cWNHY3w3ZGM0ZTY4ZDY5ZDBlNjFjYmQxMjk5ZDM5YzFjY2JjYjc3ZjE0MWEyYTYzN2NiZmI5NGU0YWU5NTYzMmRjZTZi
https://www.bdiexpress.com/medias/INDSKFXXXXXX-24760422-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1MHxpbWFnZS9qcGVnfGFHVXpMMmhtWWk4eE1ETXhNRFExTkRNeE1qazVNQzlKVGtSVFMwWllXRmhZV0ZoZk1qUTNOakEwTWpKZk16QXdlRE13TUM1cWNHY3w3ZGM0ZTY4ZDY5ZDBlNjFjYmQxMjk5ZDM5YzFjY2JjYjc3ZjE0MWEyYTYzN2NiZmI5NGU0YWU5NTYzMmRjZTZi
SKF
SKF
PHG 12PM2515
SKF SKF
Description
PHG 12PM2515 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Poly-V Belt; PM Series; 9.4MM Belt Pitch; 2515MM Belt Pitch Length; 112.776MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PHG 12PM2515
BDI #
24760343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PHG-12PM2515/p/24760343
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.429
EAN
7316575277161
Product Group - BDI
M02356
Belt Series
PM
Belt Style
Poly-V
Belt Pitch
9.4 MM
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Poly-V Belt; PM Series; 9.4MM Belt Pitch; 2515MM Belt Pitch Length; 112.776MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
99.016 Inch | 2515 Millimeter
Belt Width
4.44 Inch | 112.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

