PHG 19PL2845 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
1291041 Drive Belts Poly-V 

SKF SKF

PHG 19PL2845

Description

PHG 19PL2845 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

PL; Poly-V; 4.7MM Pitch; 2845MM Belt Pitch Length; 89.3MM Belt Width; 19 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PHG 19PL2845

BDI #
1291041
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
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.07
EAN
7316574228171
Product Group - BDI
M02356
Belt Series
PL
Belt Style
Poly-V
Belt Pitch
4.7 MM
Number of Bands
19 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
PL; Poly-V; 4.7MM Pitch; 2845MM Belt Pitch Length; 89.3MM Belt Width; 19 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
112.008 Inch | 2845 Millimeter
Belt Width
3.516 Inch | 89.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh