

SKF
SKF
PHG 20PL3124
SKF SKF
Description
PHG 20PL3124 SYNCHRONOUS BELT ; NON-RETURNABLE
Poly-V Belt; PL Series; 4.7MM Belt Pitch; 3124MM Belt Pitch Length; 94MM Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PHG 20PL3124
BDI #
24759929
Details
700.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PHG-20PL3124/p/24759929
Your Price
$ 700.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.252
EAN
7316575011680
Product Group - BDI
M02316
Belt Series
PL
Belt Style
Poly-V
Belt Pitch
4.7 MM
Number of Bands
20 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Poly-V Belt; PL Series; 4.7MM Belt Pitch; 3124MM Belt Pitch Length; 94MM Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
122.992 Inch | 3124 Millimeter
Belt Width
3.701 Inch | 94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh