

SKF
SKF
PHG 32PJ2083
SKF SKF
Description
PHG 32PJ2083 POLY V-BELT ; NON-RETURNABLE
PJ; Poly-V; 2.34MM Pitch; 2083MM Belt Pitch Length; 74.88MM Belt Width; 32 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PHG 32PJ2083
BDI #
1290885
Details
240.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PHG-32PJ2083/p/1290885
Your Price
$ 240.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.9
EAN
7316572746837
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
32 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
PJ; Poly-V; 2.34MM Pitch; 2083MM Belt Pitch Length; 74.88MM Belt Width; 32 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
82.008 Inch | 2083 Millimeter
Belt Width
2.948 Inch | 74.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh