SKF
SKF
PHG 3PJ356
SKF SKF
Description
PHG 3PJ356 POLY V-BELT ; NON-RETURNABLE
PJ; Poly-V; 2.34MM Pitch; 356MM Belt Pitch Length; 7.02MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PHG 3PJ356
BDI #
1272766
Details
3.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PHG-3PJ356/p/1272766
Your Price
$ 3.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
EAN
7316572739112
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
PJ; Poly-V; 2.34MM Pitch; 356MM Belt Pitch Length; 7.02MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.276 Inch | 7.02 Millimeter
Belt Pitch Length
14.016 Inch | 356 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh