

SKF
SKF
PHG 7PJ914
SKF SKF
Description
PHG 7PJ914 POLY V-BELT ; NON-RETURNABLE
PJ; Poly-V; 2.34MM Pitch; 914MM Belt Pitch Length; 16.38MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PHG 7PJ914
BDI #
1273193
Details
23.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PHG-7PJ914/p/1273193
Your Price
$ 23.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.9
EAN
7316572743362
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
PJ; Poly-V; 2.34MM Pitch; 914MM Belt Pitch Length; 16.38MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
35.984 Inch | 914 Millimeter
Belt Width
0.645 Inch | 16.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh