https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODF8aW1hZ2UvanBlZ3xhRFF6TDJoaE15OHhNRFF4T0Rjd016UXpNemMxT0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eVFrNUVYek13TUhnek1EQXVhbkJufGFiOTM3NjQzZWM2NjI4ZTlmNjg4MzIxMWYzMmJiMmVhMWE2NGI5MjE3NzFjNzk5NzM2NjIxNzcxNzg5NmVjNGI
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODF8aW1hZ2UvanBlZ3xhRFF6TDJoaE15OHhNRFF4T0Rjd016UXpNemMxT0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eVFrNUVYek13TUhnek1EQXVhbkJufGFiOTM3NjQzZWM2NjI4ZTlmNjg4MzIxMWYzMmJiMmVhMWE2NGI5MjE3NzFjNzk5NzM2NjIxNzcxNzg5NmVjNGI
DURA BELT
DURA BELT
PJ486/2
DURA BELT DURA BELT
Description
PJ486/2 V BELT ; POLY-V J 2RIBS 486MM LG
Poly-V Belt; 2.34MM Pitch; 486MM Pitch Length; 4.68MM Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material; PJ Series
Part #
PJ486/2
BDI #
25120155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PJ486-2/p/25120155
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.durabelt.com
Product Detail
Poly-V Belt
Product Specification
2.34MM Pitch; 486MM Pitch Length; 4.68MM Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material; PJ Series
Long Description
Poly-V Belt; 2.34MM Pitch; 486MM Pitch Length; 4.68MM Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material; PJ Series
