

CONTINENTAL
CONTINENTAL
PK1050-6
CONTINENTAL CONTINENTAL
Description
CONTINENTAL PK1050-6
Belt, Poly-V; PK; 3.56MM Pitch; 1050MM Belt Pitch Length; 21.36MM Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PK1050-6
BDI #
22316114

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK1050-6/p/22316114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.11
Product Group - BDI
M02236
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.continental.com
Long Description
Belt, Poly-V; PK; 3.56MM Pitch; 1050MM Belt Pitch Length; 21.36MM Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.841 Inch | 21.36 Millimeter
Belt Pitch Length
41.339 Inch | 1050 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh