https://www.bdiexpress.com/medias/INDOPTXXXXXX-EPH-EPJ-PK-PL-PM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwMHxpbWFnZS9qcGVnfGFERXdMMmc0Tnk4eE1Ea3hORFF4TVRNNE1EYzJOaTlKVGtSUFVGUllXRmhZV0ZoZlJWQklYMFZRU2w5UVMxOVFURjlRVFY4ek1EQjRNekF3TG1wd1p3fGRmMTU3NGRhNmM3ZjdhMmUzZmM3NTZhZTAwZDU3ZmI1MzNkMDIyOTJlNzUwYTQ4ZjQ3MWZkOGJkZDRiMzM5OWU
https://www.bdiexpress.com/medias/INDOPTXXXXXX-EPH-EPJ-PK-PL-PM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwMHxpbWFnZS9qcGVnfGFERXdMMmc0Tnk4eE1Ea3hORFF4TVRNNE1EYzJOaTlKVGtSUFVGUllXRmhZV0ZoZlJWQklYMFZRU2w5UVMxOVFURjlRVFY4ek1EQjRNekF3TG1wd1p3fGRmMTU3NGRhNmM3ZjdhMmUzZmM3NTZhZTAwZDU3ZmI1MzNkMDIyOTJlNzUwYTQ4ZjQ3MWZkOGJkZDRiMzM5OWU
OPTIBELT
OPTIBELT
PK975-8
OPTIBELT OPTIBELT
Description
OPTIBELT PK975-8
PK; Poly-V; 3.56MM Pitch; 975MM Belt Pitch Length; 28.48MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PK975-8
BDI #
17003491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK975-8/p/17003491
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.2
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
PK975-8 OPT
Weight / LBS
0.2
Long Description
PK; Poly-V; 3.56MM Pitch; 975MM Belt Pitch Length; 28.48MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
38.386 Inch | 975 Millimeter
Belt Width
1.121 Inch | 28.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

