MEGADYNE GROUP
MEGADYNE GROUP
R585L
MEGADYNE GROUP MEGADYNE GROUP
Description
MEGADYNE GROUP R585L
L; Poly-V; 3/16" Pitch; 58-1/2" Belt Pitch Length; 3/16" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
R585L
BDI #
15010049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/R585L/p/15010049
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
L; Poly-V; 3/16" Pitch; 58-1/2" Belt Pitch Length; 3/16" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
58.5 Inch | 1485.9 Millimeter
Belt Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


