MEGADYNE GROUP
MEGADYNE GROUP
R760J
MEGADYNE GROUP MEGADYNE GROUP
Description
R760J ; MULTI V BELT-RIB
J; Poly-V; 3/32" Pitch; 76" Belt Pitch Length; 3/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
R760J
BDI #
15010136
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/R760J/p/15010136
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
R760J
Long Description
J; Poly-V; 3/32" Pitch; 76" Belt Pitch Length; 3/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
76 Inch | 1930.4 Millimeter
Belt Width
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


