FENNER DRIVES
FENNER DRIVES
1/2IN POWERTWIST GROUND ROUND 25FT/BOX
FENNER DRIVES FENNER DRIVES
Description
1/2 POWERTWIST GROUND 25FT/BOX ; OPEN END ROUND BELT
Open End Round; Solid; 1/2" Belt Diameter; 300" Belt Length; Composite Polyester - Polyurethane Outer Material
Part #
04051040
BDI #
17282280
Details
32.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/1-2IN-POWERTWIST-GROUND-ROUND-25FT-BOX/p/17282280
Your Price
$ 32.08 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
13.87
EAN
0662345001472
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Composite Polyester - Polyurethane
Inch - Metric
Inch
Other Features
Non Reinforced
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
1.6
Long Description
Open End Round; Solid; 1/2" Belt Diameter; 300" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Length
300 Inch | 7,620 Millimeter
Belt Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh