https://www.bdiexpress.com/medias/INDFENBLTXXX-RND-CLR-85-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDh8aW1hZ2UvanBlZ3xhR1k0TDJnNFppOHhNREEzTmpJNU56TTJNelE0Tmk5SlRrUkdSVTVDVEZSWVdGaGZVazVFWDBOTVVsODROVjh6TURCWU16QXdMbXB3Wnd8Yzc4ZWFmYmIwMzM5MDMyYmJlZjIzMTJlOTIxYzQxZTZlNTQ4MjNhN2Y2ZTcyMWY5ZjA2ZWM3OGNkNzQ3ODMxZQ
https://www.bdiexpress.com/medias/INDFENBLTXXX-RND-CLR-85-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDh8aW1hZ2UvanBlZ3xhR1k0TDJnNFppOHhNREEzTmpJNU56TTJNelE0Tmk5SlRrUkdSVTVDVEZSWVdGaGZVazVFWDBOTVVsODROVjh6TURCWU16QXdMbXB3Wnd8Yzc4ZWFmYmIwMzM5MDMyYmJlZjIzMTJlOTIxYzQxZTZlNTQ4MjNhN2Y2ZTcyMWY5ZjA2ZWM3OGNkNzQ3ODMxZQ
FENNER DRIVES
FENNER DRIVES
1/8 X 10-3/16 CLEAR 85 EAGLE FAB
FENNER DRIVES FENNER DRIVES
Description
1/8X10-3/16 CLEAR 85 EAGLE FAB ; OPEN END ROUND BELT
Belt, Round; Endless Round; Solid; 1/8" Belt Diameter; 10-3/16" Belt Length; Polyurethane Outer Material
Part #
1/8 X 10-3/16 CLEAR 85 EAGLE FAB
BDI #
22116616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/1-8-X-10-3-16-CLEAR-85-EAGLE-FAB/p/22116616
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Eagle Clear 85 | Non Reinforced
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Round; Endless Round; Solid; 1/8" Belt Diameter; 10-3/16" Belt Length; Polyurethane Outer Material
Belt Length
10.188 Inch | 258.775 Millimeter
Belt Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

