

FENNER DRIVES
FENNER DRIVES
12MMX30.5M GREEN 89R
FENNER DRIVES FENNER DRIVES
Description
NOT AVAILABLE IN CA - USE 19305678
Belt, Round; Endless Round; Solid; 12MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Part #
L04G8912MS
BDI #
20072576
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/12MMX30-5M-GREEN-89R/p/20072576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.22
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Eagle Green 89
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Round; Endless Round; Solid; 12MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Belt Length
1200.787 Inch | 30500 Millimeter
Belt Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh