https://www.bdiexpress.com/medias/INDXXXBLTXXX-RND-GR-T-TXT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5NXxpbWFnZS9qcGVnfGFEYzFMMmd3TWk4NU9ETTBOVFkxTmprM05UWTJMMGxPUkZoWVdFSk1WRmhZV0Y5U1RrUmZSMUpmVkY5VVdGUmZNekF3ZURNd01DNXFjR2N8ZTljOGM0YTQwNTQ1OWFhYmE5MDNhNmVhYjA4ZjFjZmM0NDQwNjgzYWM0NWM0Y2NmYmI4Yzk0MjQ5MzM4NmI1Nw
https://www.bdiexpress.com/medias/INDXXXBLTXXX-RND-GR-T-TXT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5NXxpbWFnZS9qcGVnfGFEYzFMMmd3TWk4NU9ETTBOVFkxTmprM05UWTJMMGxPUkZoWVdFSk1WRmhZV0Y5U1RrUmZSMUpmVkY5VVdGUmZNekF3ZURNd01DNXFjR2N8ZTljOGM0YTQwNTQ1OWFhYmE5MDNhNmVhYjA4ZjFjZmM0NDQwNjgzYWM0NWM0Y2NmYmI4Yzk0MjQ5MzM4NmI1Nw
FENNER DRIVES
FENNER DRIVES
15MM GREEN 90R 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
FENNER DRIVES 15MM GREEN 90R 30.5M/BOX
Belt, Round; Endless Round; Solid; 15MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Part #
15MM GREEN 90R 30.5M/BOX
BDI #
15061972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/15MM-GREEN-90R-30-5M-BOX/p/15061972
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.02
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Eagle Green 89 Textured SureConnect | Non Reinforced
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
Long Description
Belt, Round; Endless Round; Solid; 15MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Belt Length
1200.787 Inch | 30500 Millimeter
Belt Diameter
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


