FENNER DRIVES
FENNER DRIVES
15MM OPAQUE 80 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
15MM OPAQUE 80 30.5M/BOX ; POR
Open End Round; Solid; 15MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Part #
L04OP8015M
BDI #
19305768
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/15MM-OPAQUE-80-30-5M-BOX/p/19305768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
7.359
EAN
0662345800587
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Opaque
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
14.286
Long Description
Open End Round; Solid; 15MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Belt Length
1,181.102 Inch | 30,000 Millimeter
Belt Diameter
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh