FENNER DRIVES
FENNER DRIVES
5MM OPAQUE 80 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
5MM OPAQUE 80 30.5M/BOX ROUND BELT ; NON-RETURNABLE OPEN END
Open End Round; Solid; 5MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Part #
L04OP805M
BDI #
17283290
Details
2.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/5MM-OPAQUE-80-30-5M-BOX/p/17283290
Your Price
$ 2.84 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.92
EAN
0662345502993
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Opaque
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
1.587
Long Description
Open End Round; Solid; 5MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Belt Length
1,181.102 Inch | 30,000 Millimeter
Belt Diameter
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


