FENNER DRIVES
FENNER DRIVES
6.3MM BLUE 80 EC 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
BLUE 80 EC 6.3MM 30M ; POR URETHANE BELTING
Open End Round; Solid; 6.3MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Part #
4928005
BDI #
17282485
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/6-3MM-BLUE-80-EC-100FT-BOX/p/17282485
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.785
EAN
0662345120869
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Blue
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
2.315
Long Description
Open End Round; Solid; 6.3MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Belt Length
1,181.102 Inch | 30,000 Millimeter
Belt Diameter
0.248 Inch | 6.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


