https://www.bdiexpress.com/medias/INDFENBLTXXX-RND-GRN-89-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFHUmtMMmd3TlM4NU9ETTBOVFkxTnprMU9EY3dMMGxPUkVaRlRrSk1WRmhZV0Y5U1RrUmZSMUpPWHpnNVh6TXdNSGd6TURBdWFuQm58ZjljOTM4MzA1NTIyMzVhYTliMWNlZGYzNGUwMGVhNmQ1NTAwZTU3ZGZjNTNkYmRkYWE1ZDdhNzk1MzlmNjY3OQ
https://www.bdiexpress.com/medias/INDFENBLTXXX-RND-GRN-89-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFHUmtMMmd3TlM4NU9ETTBOVFkxTnprMU9EY3dMMGxPUkVaRlRrSk1WRmhZV0Y5U1RrUmZSMUpPWHpnNVh6TXdNSGd6TURBdWFuQm58ZjljOTM4MzA1NTIyMzVhYTliMWNlZGYzNGUwMGVhNmQ1NTAwZTU3ZGZjNTNkYmRkYWE1ZDdhNzk1MzlmNjY3OQ
FENNER DRIVES
FENNER DRIVES
6MMX100FT GREEN 89
FENNER DRIVES FENNER DRIVES
Description
NOT AVAILABLE IN CA - USE 19305344
Belt, Round; Endless Round; Solid; 6MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Part #
4905406
BDI #
20072573
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/6MMX100FT-GREEN-89/p/20072573
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.08
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Eagle Green 89
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Round; Endless Round; Solid; 6MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.236 Inch | 6 Millimeter
Belt Length
1200.787 Inch | 30500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


