

TIMKEN
TIMKEN
716R78
TIMKEN TIMKEN
Description
716R78 ROUND BELT ; 101736027
Endless Round; Solid; 7/16" Belt Diameter; 78" Belt Length; Polyester Tensile Material; Fabric Outer Material
Part #
716R78
BDI #
225529
Details
163.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/716R78/p/225529
Your Price
$ 163.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.215
EAN
0785201518591
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
716R78
Weight / LBS
0.515
Long Description
Endless Round; Solid; 7/16" Belt Diameter; 78" Belt Length; Polyester Tensile Material; Fabric Outer Material
Belt Diameter
0.438 Inch | 11.125 Millimeter
Belt Length
78 Inch | 1,981.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh