FENNER DRIVES
FENNER DRIVES
8MM BLUE 80 EC 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
8MM BLUE 80 EC 100FT/BOX ROUND BELT ; NON-RETURNABLE OPEN END
Open End Round; Solid; 8MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Part #
4928006
BDI #
17282486
Details
3.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/8MM-BLUE-80-EC-100FT-BOX/p/17282486
Your Price
$ 3.73 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
2.02
EAN
0662345120876
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Blue
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
3.704
Long Description
Open End Round; Solid; 8MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.315 Inch | 8 Millimeter
Belt Length
1,181.102 Inch | 30,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


