https://www.bdiexpress.com/medias/INDGATBLTXXX-RND-ENDLS-RE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTB8aW1hZ2UvanBlZ3xhR0kwTDJobVl5OHhNRFF3T0RrME5qTXdNekF3Tmk5SlRrUkhRVlJDVEZSWVdGaGZVazVFWDBWT1JFeFRYMUpGWHpNd01IZ3pNREF1YW5CbnxlYmFmMDkwNDc5NDAxM2NjNGNkMWIyOGI5MzY3ZGU2M2Q5MTk1NzViNmI1OWYwNGNlMzFlZWZmNDY5OTk3OTU2
https://www.bdiexpress.com/medias/INDGATBLTXXX-RND-ENDLS-RE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTB8aW1hZ2UvanBlZ3xhR0kwTDJobVl5OHhNRFF3T0RrME5qTXdNekF3Tmk5SlRrUkhRVlJDVEZSWVdGaGZVazVFWDBWT1JFeFRYMUpGWHpNd01IZ3pNREF1YW5CbnxlYmFmMDkwNDc5NDAxM2NjNGNkMWIyOGI5MzY3ZGU2M2Q5MTk1NzViNmI1OWYwNGNlMzFlZWZmNDY5OTk3OTU2
GATES
GATES
9 X 308 RE BELT
GATES GATES
Description
9 X 308 RE BELT ROUND BELT ; 308" L EPDM HEAVY DUTY
Belt, Round; Endless Round; Solid; 9/16" Belt Diameter; 308" Belt Length; Nylon Tensile Material; Fabric Outer Material
Part #
88203472
BDI #
1117718
Details
477.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/9-X-308-RE-BELT/p/1117718
Your Price
$ 477.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
1.54
EAN
0072053485240
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Other Features
Single Layer
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.gates.com
Weight / LBS
3.4
Long Description
Belt, Round; Endless Round; Solid; 9/16" Belt Diameter; 308" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Diameter
0.563 Inch | 14.3 Millimeter
Belt Length
308 Inch | 7823.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

