Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9 X 386 PR https://www.bdiexpress.com/medias/INDGATBLTXXX-RND-PR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjR8aW1hZ2UvanBlZ3xhRE0zTDJoaVlTOHhNRFF3T1RRMk1UZ3dPVEU0TWk5SlRrUkhRVlJDVEZSWVdGaGZVazVFWDFCU1h6TXdNSGd6TURBdWFuQm58NTg0YmI2OWE2MzNmMjc1ODJkMzAxMzgyMWExOGVhYTk3ODIxYzBjYmY1YWQwMDY0ZjljNzM3NzVjNGFhNGU0MQ
20078403 Drive Belts Round 

GATES GATES

9 X 386 PR

Description

9 X 386 PR ; POWER ROUND BELT

Round Belt; Endless Round; Solid; 9/16" Belt Diameter; 386" Belt Length; Polyester Tensile Material; Polychloroprene Outer Material

Part #

8819-0006

BDI #
20078403

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
2.46
EAN
0770075331384
Product Group - BDI
E00234
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Polychloroprene
Inch - Metric
Inch
Other Features
Power Round
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
88190006
Weight / LBS
5.43
Long Description
Round Belt; Endless Round; Solid; 9/16" Belt Diameter; 386" Belt Length; Polyester Tensile Material; Polychloroprene Outer Material
Belt Diameter
0.56 Inch | 14.224 Millimeter
Belt Length
386 Inch | 9804.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh