Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RM-6.3 https://www.bdiexpress.com/medias/INDXXXBLTXXX-RND-R-300X300.jpg?context=bWFzdGVyfHJvb3R8ODU4OHxpbWFnZS9qcGVnfGFEZzVMMmcyT1M4eE1EQTNOall6T0RFMU1EWTROaTlKVGtSWVdGaENURlJZV0ZoZlVrNUVYMUpmTXpBd1dETXdNQzVxY0djfGJlZDg4MjQ0MDAwNjE5NDc0NjIzNjYyMWEzYjRlY2EwYmU5YzE3MDk1ZDFmYjg2YjNlMzg5YTBkOWFkOTU3ZDA
550933 Drive Belts Round 

MEGADYNE GROUP MEGADYNE GROUP

RM-6.3

Description

RM-6.3 ROUND BELTING ; ROUND RED 1/4"

Open End Round; Solid; 6.3MM Belt Diameter; 30480MM Belt Length; Polyurethane Outer Material

Part #

RM-6.3

BDI #
550933

Details

3.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3.90 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.014
EAN
0746041320317
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Red
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Manufacturer URL
Manufacturer Item Number
RM63
Long Description
Open End Round; Solid; 6.3MM Belt Diameter; 30480MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.248 Inch | 6.3 Millimeter
Belt Length
1200 Inch | 30480 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh