MEGADYNE GROUP
MEGADYNE GROUP
RPN-5
MEGADYNE GROUP MEGADYNE GROUP
Description
RPN-5 ROUND BELTING ; GREEN POLYURETHANE 3/16"
Open End Round; Solid; 5MM Belt Diameter; 30480MM Belt Length; Polyurethane Outer Material
Part #
RPN-5
BDI #
551038
Details
3.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/RPN-5/p/551038
Your Price
$ 3.04 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.01
EAN
0746041320713
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Green
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Long Description
Open End Round; Solid; 5MM Belt Diameter; 30480MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.197 Inch | 5 Millimeter
Belt Length
1200 Inch | 30480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


