OPTIBELT
OPTIBELT
RR 4 GREEN-SMOOTH 88 SHORE A
OPTIBELT OPTIBELT
Description
RR 4 GREEN-SMOOTH 88 SHORE A ROUND BELT ; RR PROFILE POLYURETHANE
Open End Round; Solid; 4MM Belt Diameter; 200000MM Belt Length; Polyurethane Outer Material
Part #
RR 4 GREEN-SMOOTH 88 SHORE A
BDI #
1065994
Details
5.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/RR-4-GREEN-SMOOTH-88-SHORE-A/p/1065994
Your Price
$ 5.79 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.018
EAN
4014486008890
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Green | Smooth
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
7.055
Long Description
Open End Round; Solid; 4MM Belt Diameter; 200000MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.157 Inch | 4 Millimeter
Belt Length
7,874.016 Inch | 200,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh