

TIMKEN
TIMKEN
100XL2800SL
TIMKEN TIMKEN
Description
100XL2800SL SYNCHRONOUS BELT ; NON-RETURNABLE SYNCHRO-COG 101739404
Synchronous Belt; 1/5 Inch Pitch; 10" Pitch Length; 28" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Part #
100XL2800SL
BDI #
234943
Details
730.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/100XL2800SL/p/234943
Your Price
$ 730.98 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.272
EAN
0785201253805
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
100XL2800SL
Weight / LBS
0.9
Long Description
Synchronous Belt; 1/5 Inch Pitch; 10" Pitch Length; 28" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
28 Inch | 711.2 Millimeter
Belt Pitch Length
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh