 https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-CG-HT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTJ8aW1hZ2UvanBlZ3xhRFEyTDJoak1pOHhNREUyTkRRMU5UTXdPVE0wTWk5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5RFIxOUlWRjh6TURCWU16QXdMbXB3Wnd8OGI5ZTYxNWU1MTM3ZGEwMzc3ZWY5ZjIzYzQ0MGFhZjk1MGE2ZTBkNDE4MjkxZmI0MDk0ODkxNTg0ZTEwNGIzZg
                https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-CG-HT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTJ8aW1hZ2UvanBlZ3xhRFEyTDJoak1pOHhNREUyTkRRMU5UTXdPVE0wTWk5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5RFIxOUlWRjh6TURCWU16QXdMbXB3Wnd8OGI5ZTYxNWU1MTM3ZGEwMzc3ZWY5ZjIzYzQ0MGFhZjk1MGE2ZTBkNDE4MjkxZmI0MDk0ODkxNTg0ZTEwNGIzZg
                 https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-CG-HT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTJ8aW1hZ2UvanBlZ3xhRFEyTDJoak1pOHhNREUyTkRRMU5UTXdPVE0wTWk5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5RFIxOUlWRjh6TURCWU16QXdMbXB3Wnd8OGI5ZTYxNWU1MTM3ZGEwMzc3ZWY5ZjIzYzQ0MGFhZjk1MGE2ZTBkNDE4MjkxZmI0MDk0ODkxNTg0ZTEwNGIzZg
                https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-CG-HT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTJ8aW1hZ2UvanBlZ3xhRFEyTDJoak1pOHhNREUyTkRRMU5UTXdPVE0wTWk5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5RFIxOUlWRjh6TURCWU16QXdMbXB3Wnd8OGI5ZTYxNWU1MTM3ZGEwMzc3ZWY5ZjIzYzQ0MGFhZjk1MGE2ZTBkNDE4MjkxZmI0MDk0ODkxNTg0ZTEwNGIzZg
                
					
						
									TIMKEN
								TIMKEN
							
						
					1025-5M-18
				 
				TIMKEN TIMKEN
Description
						
                            
								1025-5M-18 SYNCHRO-COG BELT ; 190045348
Synchronous Belt; 5MM Pitch; 1025MM Pitch Length; 18MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	1025-5M-18
							BDI #
						
	                      	20656554
							
						
Details
                    
                        61.67
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1025-5M-18/p/20656554
						
		
		
		
				Your Price
				
						
							$ 61.67 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				0.074
					EAN
				0070964165053
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					5 MM
			Tooth Profile
				
					Standard HTD
			Belt Series
				
					5M
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Rubber
			Inch - Metric
				
					Metric
			Category - BDI
				
					Drive Belt Synchronous Millimeter
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Synchronous Belt; 5MM Pitch; 1025MM Pitch Length; 18MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					40.354 Inch | 1025 Millimeter
			Belt Width
				
					0.709 Inch | 18 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter