

TIMKEN
TIMKEN
110XL2800SL
TIMKEN TIMKEN
Description
110XL2800SL SYNCHRONOUS BELT ; NON-RETURNABLE SYNCHRO-COG 101739407
Synchronous Belt; 1/5 Inch Pitch; 11" Pitch Length; 28" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Part #
110XL2800SL
BDI #
234944
Details
768.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/110XL2800SL/p/234944
Your Price
$ 768.49 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.41
EAN
0785201253812
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
110XL2800SL
Weight / LBS
0.9
Long Description
Synchronous Belt; 1/5 Inch Pitch; 11" Pitch Length; 28" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
11 Inch | 279.4 Millimeter
Belt Width
28 Inch | 711.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh