HABASIT BELTING
HABASIT BELTING
1210H275J 2MM GR FLEECE COVER
HABASIT BELTING HABASIT BELTING
Description
1210H275J 2MM GR FLEECE COVER ; 2-3/4" W X 121" L X 242 TEETH JOINED FGR
Synchronous Belt; 1/2 Inch Pitch; 121" Pitch Length; 2-3/4" Belt Width; Standard Timing Tooth Profile; H; Steel Tensile Material; Polyurethane Outer Material
Part #
1210H275J 2MM GR FLEECE COVER
BDI #
21511343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1210H275J-2MM-GR-FLEECE-COVER/p/21511343
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.72
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
2MM GR Fleece Cover
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.habasit.com
Long Description
Synchronous Belt; 1/2 Inch Pitch; 121" Pitch Length; 2-3/4" Belt Width; Standard Timing Tooth Profile; H; Steel Tensile Material; Polyurethane Outer Material
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Pitch Length
121 Inch | 3073.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



