

TIMKEN
TIMKEN
1250H2200SL
TIMKEN TIMKEN
Description
1250H2200SL SYNCHRONOUS BELT ; NON-RETURNABLE SYNCHRO-COG 101739524
Synchronous Belt; 1/2 Inch Pitch; 125" Pitch Length; 22" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Part #
1250H2200SL
BDI #
235008
Details
3523.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1250H2200SL/p/235008
Your Price
$ 3,523.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
9.389
EAN
0785201253553
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1250H2200SL
Weight / LBS
22
Long Description
Synchronous Belt; 1/2 Inch Pitch; 125" Pitch Length; 22" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
125 Inch | 3175 Millimeter
Belt Width
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh