TIMKEN
TIMKEN
1270-5M-450SL
TIMKEN TIMKEN
Description
1270-5M-450SL SYNCHRO-COG BELT ; NON-RETURNABLE 101739701
Synchronous Belt; 5MM Pitch; 1270MM Pitch Length; 450MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1270-5M-450SL
BDI #
235412
Details
1723.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1270-5M-450SL/p/235412
Your Price
$ 1,723.83 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.317
EAN
0785201977527
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1270-5M-450SL
Long Description
Synchronous Belt; 5MM Pitch; 1270MM Pitch Length; 450MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
17.717 Inch | 450 Millimeter
Belt Pitch Length
50 Inch | 1270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


