GATES
GATES
130-2MGT-6
GATES GATES
Description
130-2MGT3-6 TIMING BELT ; 2MM PITCH
Synchronous Belt; 2MM Pitch; 130MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 2MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
130-2MGT-6
BDI #
20059434
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/130-2MGT-6/p/20059434
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.003
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2 MM
Tooth Profile
Standard HTD
Belt Series
2MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.003
Long Description
Synchronous Belt; 2MM Pitch; 130MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 2MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
5.118 Inch | 130 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


