

CONTINENTAL
CONTINENTAL
1302-C14M-37-SCC
CONTINENTAL CONTINENTAL
Description
1302-C14M-37-SCC SYNCHROCHAIN CARBON
Synchronous Belt; 14MM Pitch; 1302MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
20909230
BDI #
24551949
Details
740.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1302-C14M-37-SCC/p/24551949
Your Price
$ 740.77 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.38
EAN
0037256665356
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Weight / LBS
0.848
Long Description
Synchronous Belt; 14MM Pitch; 1302MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
1.457 Inch | 37 Millimeter
Belt Pitch Length
51.26 Inch | 1302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh