

GATES
GATES
14ADV-2520-125
GATES GATES
Description
14ADV-2520-125 TIMING BELT ; 6/PAK
Synchronous Belt; 14MM Pitch; 2520MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14ADV; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
94968180
BDI #
22281013
Details
13551.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14ADV-2520-125/p/22281013
Your Price
$ 13,551.30 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.48
EAN
0770075676379
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14ADV
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
9496-8180
Weight / LBS
5.43
Long Description
Synchronous Belt; 14MM Pitch; 2520MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14ADV; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
99.213 Inch | 2520 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh