

GATES
GATES
14GTV231037
GATES GATES
Description
14GTV-2310-37 TIMING BELT ; POLYCHAIN CARBON VOLT 22/PAK
Synchronous Belt; 14MM Pitch; 2310MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14MGTV; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
92395165
BDI #
20102537
Details
1704.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14GTV231037/p/20102537
Your Price
$ 1,704.26 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.67
EAN
0770075618232
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGTV
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.1
Long Description
Synchronous Belt; 14MM Pitch; 2310MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14MGTV; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
90.945 Inch | 2310 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh