

GATES
GATES
14MGT-7490-EL-68
GATES GATES
Description
14MGT-7490EL-68 SYNCHRONOUS BELT
Synchronous Belt; 14MM Pitch; 7490MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
92680005
BDI #
18201311
Details
12526.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14MGT-7490-EL-68/p/18201311
Your Price
$ 12,526.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0770075424932
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 14MM Pitch; 7490MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
2.677 Inch | 68 Millimeter
Belt Pitch Length
294.882 Inch | 7490 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh