TIMKEN
TIMKEN
1728-8M-440SL
TIMKEN TIMKEN
Description
1728-8M-440SL SYNCHRO-COG BELT ; NON-RETURNABLE 101741035
Synchronous Belt; 8MM Pitch; 1728MM Pitch Length; 440MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1728-8M-440SL
BDI #
235635
Details
2193.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1728-8M-440SL/p/235635
Your Price
$ 2,193.58 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
4.165
EAN
0785201979194
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1728-8M-440SL
Long Description
Synchronous Belt; 8MM Pitch; 1728MM Pitch Length; 440MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
17.323 Inch | 440 Millimeter
Belt Pitch Length
68.031 Inch | 1728 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


