MEGADYNE GROUP
MEGADYNE GROUP
1778-14M-20T
MEGADYNE GROUP MEGADYNE GROUP
Description
1778-14M-20T TIMING BELT ; 20MM W 14MM P 1778MM PITCH LG
Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MT; Fiberglass Tensile Material; Rubber Outer Material
Part #
1778-14MT-20
BDI #
531835
Details
359.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1778-14M-20T/p/531835
Your Price
$ 359.12 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041124984
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile | Tiger Series
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
1778-14M-20T
Long Description
Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
70 Inch | 1778 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh